This item is Discontinued.

Proto 45 Top chest, 10 Drawer, Blue, Steel, 50-1/2" W x 25" D x 27" H J455027-10BL

45 Top chest, 10 Drawer, Blue, Steel, 50-1/2" W x 25" D x 27" H (Discontinued)

  • Mfr # J455027-10BL
  • Zoro # G2128211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J455027-10BL
Zoro #
G2128211
UPC #
076174407990
Country of Origin
United States

Dimensions

Width
50-1/2"
Depth
25"
Height
27"

Details

Item
Top chest
Number of Drawers
10
Color
Blue
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Tool Box Duty Rating
Heavy Duty
Drawer Slides
Ball Bearing
Drawer Capacity
125 lb.
Handle Design
Aluminum, Full-Width
Load Rating
280 lb.
Number of Handles
0
Finish
Gloss
Drawer Color
Blue
Gauge
20 to 22
For Use With
45 Series Cabinets
Configuration
44-1/4" W Compartment 23-1/4" D x 5-1/4" H, 28" W Left Bank (2) 23" D x 1-3/4" H, (2) 23" D x 3" H, (1) 23" D x4" H, 13-7/16" W Right Bank (2) 23" D x 1-3/4" H, (2) 23" D x 3" H, (1) 23" D x4" H
Locking System
Tubular Key Lock
Series
45
Storage Capacity
17,641 cu. in.
Tool Storage Type Included
Top Tool Chest

Description

Top Chest, Drawer Color Blue, Features Aluminum Drawer Pulls, Full Extension Drawers, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 10, Number of Handles 0, Series 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.