This item is Discontinued.

Proto 45 Top chest, 12 Drawer, Black, Steel, 50-1/2" W x 25" D x 27" H J455027-12BK

45 Top chest, 12 Drawer, Black, Steel, 50-1/2" W x 25" D x 27" H (Discontinued)

  • Mfr # J455027-12BK
  • Zoro # G2128187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J455027-12BK
Zoro #
G2128187
UPC #
076174407754
Country of Origin
United States

Dimensions

Width
50-1/2"
Depth
25"
Height
27"

Details

Item
Top chest
Number of Drawers
12
Color
Black
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Number of Handles
0
Drawer Capacity
125 lb.
Gauge
20 to 22
Series
45
For Use With
45 Series Cabinets
Tool Storage Type Included
Top Tool Chest
Finish
Gloss
Configuration
44-1/4" W Compartment 23-1/4" D x 5-1/4" H, 28" W Left Bank (4) 23" D x 1-3/4" H, (2) 23" D x 3" H, 13-7/16" W Right Bank (4) 23" D x 1-3/4" H, (2) 23" D x 3" H
Locking System
Tubular Key Lock
Handle Design
Aluminum, Full-Width
Drawer Color
Black
Load Rating
280 lb.
Tool Box Duty Rating
Heavy Duty
Storage Capacity
17,641 cu. in.
Drawer Slides
Ball Bearing

Description

Top Chest, Drawer Color Black, Features Aluminum Drawer Pulls, Full Extension Drawers, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 12, Number of Handles 0, Series 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.