This item is Discontinued.

Proto 44 Top chest, 12 Drawer, Red, Steel, 54" W x 18" D x 23" H J445419-12RD

44 Top chest, 12 Drawer, Red, Steel, 54" W x 18" D x 23" H (Discontinued)

  • Mfr # J445419-12RD
  • Zoro # G7433727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J445419-12RD
Zoro #
G7433727
UPC #
076174407099
Country of Origin
Unknown

Dimensions

Width
54"
Depth
18"
Height
23"

Details

Item
Top chest
Number of Drawers
12
Color
Red
Material
Steel
Includes
Red Top Chest
Features
Aluminum Drawer Pulls, Full Extension Drawers
Drawer Color
Red
Storage Capacity
9,822 cu. in.
Tool Box Duty Rating
Heavy Duty
Handle Design
Folding Side
Drawer Capacity
100 lb.
Drawer Slides
Ball Bearing
Finish
Gloss
Number of Handles
2
Gauge
20 to 22
Load Rating
160 lb.
For Use With
44 Series Roller Cabinets
Configuration
23-1/4" W Left Bank: (5) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H, 23-1/4" W Right Bank: (5) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H
Series
44
Tool Storage Type Included
Top Tool Chest
Locking System
Tubular Key Lock

Description

Top Chest, Drawer Color Red, Features Aluminum Drawer Pulls, Full Extension Drawers, Includes Red Top Chest, Locking System Tubular Key Lock, Number of Drawers 12, Number of Handles 2, Series 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.