Zoro Homepage
This item is Discontinued.
Proto 540 Top Chest, 4 Drawer, Black, Steel, 27 in W x 12 in D x 15 in H J542715-4DB-D

540 Top Chest, 4 Drawer, Black, Steel, 27 in W x 12 in D x 15 in H (Discontinued)

  • Mfr # J542715-4DB-D
  • Zoro # G4104637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542715-4DB-D
Zoro #
G4104637
UPC #
662679154875
Country of Origin
United States

Dimensions

Width
27 in
Depth
12 in
Height
15 in

Details

Item
Top Chest
Number of Drawers
4
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Tool Storage Type Included
Top Tool Chest
For Use With
Mfr. No. J542752-7DB, J542742-12DB, J542742-11DB, J542742-8DB, J542742-7DB, J542742-4DB, J542735-7DB, J542735-3DB
Storage Capacity
3,202 cu in
Drawer Capacity
200 lb
Handle Design
Folding Side
Configuration
23-1/4 in W Center Bank: (3) 11-1/8 in D x 1-7/8 in H, (1) 11-1/8 in D x 3-15/16 in H
Finish
Gloss
Drawer Color
Black
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Heavy Duty
Gauge
18
Locking System
Standard Key Cylinder
Number of Handles
2
Series
540
Drawer Slide Function
Ball Bearing
Style
Top Chest
Drawer Slide Type
Ball Bearing
Body Color
Black

Description

Top Chest, Body Color Black, Drawer Color Black, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Drawers 4, Number of Handles 2, Series 540, Style Top Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.