Zoro Homepage
This item is Discontinued.
Proto 35CT Top chest, 12 Drawer, Blue, Steel, 41" W x 18" D x 19" H J544119-12BL

35CT Top chest, 12 Drawer, Blue, Steel, 41" W x 18" D x 19" H (Discontinued)

  • Mfr # J544119-12BL
  • Zoro # G4324111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J544119-12BL
Zoro #
G4324111
UPC #
662679154066
Country of Origin
Unknown

Dimensions

Width
41"
Depth
18"
Height
19"

Details

Item
Top chest
Number of Drawers
12
Color
Blue
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Drawer Capacity
200 lb.
Locking System
Standard Key Cylinder
Tool Storage Type Included
Top Tool Chest
Number of Handles
0
Series
35CT
Drawer Slides
Ball Bearing
For Use With
Mfr. No. J544142-15BL, J544142-6BL
Drawer Color
Blue
Configuration
23-1/4" W Left Bank: (5) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H, 11-1/8" W Right Bank: (5) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H
Tool Box Duty Rating
Heavy Duty
Handle Design
Aluminum, Full-Width
Gauge
18
Finish
Gloss
Storage Capacity
8,749 cu. in.

Description

Top Chest, Drawer Color Blue, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Drawers 12, Number of Handles 0, Series 540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.