Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto 35CT Top chest, 12 Drawer, Gray, Steel, 27" W x 18" D x 19" H J542719-12DG-D

35CT Top chest, 12 Drawer, Gray, Steel, 27" W x 18" D x 19" H (Discontinued)

  • Mfr # J542719-12DG-D
  • Zoro # G4323606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542719-12DG-D
Zoro #
G4323606
UPC #
662679154660
Country of Origin
Unknown

Dimensions

Width
27"
Depth
18"
Height
19"

Details

Item
Top chest
Number of Drawers
12
Color
Gray
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Finish
Gloss
Gauge
18
Handle Design
Folding Side
Configuration
11-1/8" W Center Bank: (3) 16-1/8" D x 1-7/8" H, 23-1/4" W Center Bank: (2) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H, 5" W Left Bank: (3) 16-1/8" D x 1-7/8" H, 5" W Right Bank: (3) 16-1/8" D x 1-7/8" H
Drawer Color
Gray
Number of Handles
2
Locking System
Standard Key Cylinder
For Use With
Mfr. No. J542752-7DG, J542742-12DG, J542742-11DG, J542742-8DG, J542742-7DG, J542742-4DG, J542735-7DG, J542735-3DG
Tool Storage Type Included
Top Tool Chest
Series
35CT
Tool Box Duty Rating
Heavy Duty
Drawer Slides
Ball Bearing
Drawer Capacity
200 lb.
Storage Capacity
5,678 cu. in.

Description

Top Chest, Drawer Color Gray, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Drawers 12, Number of Handles 2, Series 540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.