Zoro Homepage
This item is Discontinued.
Proto 35CT Top chest, 4 Drawer, Gray, Steel, 27" W x 12" D x 15" H J542715-4DG-D

35CT Top chest, 4 Drawer, Gray, Steel, 27" W x 12" D x 15" H (Discontinued)

  • Mfr # J542715-4DG-D
  • Zoro # G4323475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542715-4DG-D
Zoro #
G4323475
UPC #
662679154868
Country of Origin
Unknown

Dimensions

Width
27"
Depth
12"
Height
15"

Details

Item
Top chest
Number of Drawers
4
Color
Gray
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Series
35CT
Tool Storage Type Included
Top Tool Chest
Number of Handles
2
Configuration
23-1/4" W Center Bank: (3) 11-1/8" D x 1-7/8" H, (1) 11-1/8" D x 3-15/16" H
Tool Box Duty Rating
Heavy Duty
Storage Capacity
3,202 cu. in.
Drawer Color
Gray
Finish
Gloss
Locking System
Standard Key Cylinder
Gauge
18
For Use With
Mfr. No. J542752-7DG, J542742-12DG, J542742-11DG, J542742-8DG, J542742-7DG, J542742-4DG, J542735-7DG, J542735-3DG
Drawer Capacity
200 lb.
Handle Design
Folding Side
Drawer Slides
Ball Bearing

Description

Top Chest, Drawer Color Gray, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Drawers 4, Number of Handles 2, Series 540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.