Zoro Homepage
This item is Discontinued.
Proto 92 Top chest, 5 Drawer, Gray, Steel, 34" W x 25-1/4" D x 27" H J553427-5DG

92 Top chest, 5 Drawer, Gray, Steel, 34" W x 25-1/4" D x 27" H (Discontinued)

  • Mfr # J553427-5DG
  • Zoro # G4324577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J553427-5DG
Zoro #
G4324577
UPC #
662679153441
Country of Origin
Unknown

Dimensions

Width
34"
Depth
25-1/4"
Height
27"

Details

Item
Top chest
Number of Drawers
5
Color
Gray
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Number of Handles
0
Series
92
Storage Capacity
12,037 cu. in.
Locking System
Tubular Key Lock
Tool Box Duty Rating
Industrial Premium
For Use With
Mfr. No. J553441-8DG, J553441-7DG, J553441-6DG
Gauge
14, 16, 18
Handle Design
Aluminum, Full-Width
Drawer Capacity
250 lb.
Drawer Slides
Ball Bearing
Finish
Gloss
Drawer Color
Gray
Tool Storage Type Included
Top Tool Chest
Configuration
27-3/4" W Top Till: 23" D x 5-1/4" H, 28" W Center Bank: (3) 23" D x 1-3/4" H, (2) 23" D x 4" H

Description

Top Chest, Drawer Color Gray, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Includes (2) Keys, Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 5, Number of Handles 0, Series 550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.