Proto
3/8" Drive Drive Torque Adapter, SAE
Mfr # J5124
Zoro # G7582644
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Material Alloy Steel
- Socket Sizes 3/4 in
- Overall Length 2 15/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BR-5PK)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999B)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 29mm Size (KTI-41829)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61304)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5120)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, 9 pcs, Chrome (J5100)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5260-02BLS)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5114)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61402)
- SK PROFESSIONAL TOOLS 1/4" Drive Locking Extension Set, SAE, 3 pcs, Black Oxide (32160)
- Proto Sockets & Ratchets