Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16" Torque Adapter, 3/8" Drive, Chrome, SAE

  • Mfr # J5118

  • Zoro # G4067077


product price: $22.19
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Overall Length
2 13/16 in
Socket Sizes
9/16 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5118
Zoro #
G4067077
UPC #
662679164591
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
2 13/16 in
Socket Sizes
9/16 in
Size
9/16 in

Details

Item
Drive Torque Adapter
Finish
Chrome
Material
Alloy Steel
SAE or Metric
SAE
Standards
SAE AS4984A
Measurement Type
SAE
Number of Points
12
Head Material
Alloy Steel
Interchangeable Head Type
12-Point Box End
Head Offset Angle
0 Degrees
Insulated
No
Box End Type
12-Point Box End

Description

Designed for easy torque calibrations
Adapters measure 2" from the center of the square drive to the center of the adapter opening
Special heat-treated alloy steel helps to increase strength and durability

Additional Features:

  • Box end wall thickness is specially engineered to provide strength while still allowing ample room for access to reach difficult fasteners
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.