Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr

  • Mfr # J6212

  • Zoro # G1753342


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:6
Female Input Square Drive
1/2 in
Male Output Square Drive
3/4 in
Max. Rated Input
200 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6212
Zoro #
G1753342
UPC #
662679130350
Country of Origin
United States

Dimensions

Head Dia.
3 15/16 in
Overall Length
19 19/32 in
Handle Length
14 1/8 in
Head Thickness
4 in
Overall Height
4 in
Overall Width
3 15/16 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:6
Female Input Square Drive
1/2 in
Male Output Square Drive
3/4 in
Max. Rated Input
200 ft-lb
Max. Rated Output
1,200 ft-lb
Gear Ratio
1:6
Calibration Certificate Included
No
Accuracy
+/-5%
Antibacklash Device
3 Position Self Contained
Includes
Male Plug
Material
Bi Material
Angle of Turn Protractor
5 Degrees Increments
Reaction System
Tubular Reaction Bar
Overload Protection
Yes
Gear System
Single Stage Planetary
Application
Torque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
Finish
Chrome
Color
Black
Nonsparking
No
Mountable
No
Insulated
No
Measurement Type
SAE
Weight
9.1 lb

Description

Maximum rated input: 250 ft-lbs (339 Nm)
Maximum rated output: 750 ft-lbs (1017 Nm)
Standard torque accuracy is +/- 5% of reading

Additional Features:

  • Reaction system: tubular reaction bar
  • Gear system: single stage planetary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.