Zoro Homepage

Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr

  • Mfr # J6222

  • Zoro # G2996935


product price: $1,963.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:13.6
Female Input Square Drive
1/2 in
Male Output Square Drive
1 in
Max. Rated Input
162 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6222
Zoro #
G2996935
UPC #
662679130381
Country of Origin
United States

Dimensions

Handle Length
14 1/8 in
Head Dia.
4 1/16 in
Head Thickness
5 3/4 in
Overall Length
19 19/32 in
Overall Height
5 3/4 in
Overall Width
4 1/16 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:13.6
Female Input Square Drive
1/2 in
Male Output Square Drive
1 in
Max. Rated Input
162 ft-lb
Max. Rated Output
2,200 ft-lb
Gear Ratio
1:13.6
Calibration Certificate Included
No
Overload Protection
Yes
Accuracy
+/-5%
Material
Bi Material
Application
Torque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
Includes
Male Plug
Reaction System
Tubular Reaction Bar
Angle of Turn Protractor
5 Degrees Increments
Antibacklash Device
3 Position Self Contained
Gear System
2 Stage Planetary
Measurement Type
SAE
Finish
Chrome
Mountable
No
Color
Black
Weight
15.2 lb
Insulated
No
Nonsparking
No

Description

Maximum rated input: 250 ft-lbs (339 Nm)
Maximum rated output: 750 ft-lbs (1017 Nm)
Standard torque accuracy is +/- 5% of reading

Additional Features:

  • Reaction system: tubular reaction bar
  • Gear system: single stage planetary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.