Zoro Homepage

Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr

  • Mfr # J6234

  • Zoro # G6886747


product price: $3,697.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:13.6
Female Input Square Drive
1/2 in
Male Output Square Drive
1 in
Max. Rated Input
162 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6234
Zoro #
G6886747
UPC #
662679130435
Country of Origin
United States

Dimensions

Head Dia.
4 7/8 in
Handle Length
4 7/8 in
Overall Length
14 in
Head Thickness
5 1/2 in
Overall Height
5 1/2 in
Overall Width
4 7/8 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:13.6
Female Input Square Drive
1/2 in
Male Output Square Drive
1 in
Max. Rated Input
162 ft-lb
Max. Rated Output
2,200 ft-lb
Gear Ratio
1:13.6
Calibration Certificate Included
No
Application
Torque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
Accuracy
+/-5%
Gear System
3 Stage Planetary
Overload Protection
Yes
Reaction System
Reaction Plate with Slave Drive
Material
Metal
Antibacklash Device
3 Position Self Contained
Angle of Turn Protractor
5 Degrees Increments
Includes
Male Plug
Mountable
No
Measurement Type
SAE
Weight
17.2 lb
Insulated
No
Color
Black
Finish
Chrome
Nonsparking
No

Description

Maximum rated input: 162 ft-lbs (220 Nm)
Maximum rated output: 2200 ft-lbs (2983 Nm)
Standard torque accuracy is +/- 5% of reading

Additional Features:

  • Reaction system: reaction plate with slave drive
  • Gear system: three stage planetary
  • Anti-backlash device: self-contained, 3 position
  • Can be used for Mack truck leaf springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.