Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr

  • Mfr # J6202A

  • Zoro # G0513405


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:3.33
Female Input Square Drive
1/2 in
Male Output Square Drive
3/4 in
Max. Rated Input
250 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6202A
Zoro #
G0513405
UPC #
662679131418
Country of Origin
United States

Dimensions

Head Thickness
3 3/32 in
Handle Length
5 1/4 in
Head Dia.
2 13/16 in
Overall Length
8 19/32 in
Overall Width
2 13/16 in
Overall Height
3 3/32 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:3.33
Female Input Square Drive
1/2 in
Male Output Square Drive
3/4 in
Max. Rated Input
250 ft-lb
Max. Rated Output
750 ft-lb
Gear Ratio
1:3.33
Calibration Certificate Included
No
Gear System
Single Stage Planetary
Accuracy
+/-5%
Overload Protection
Yes
Application
Torque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
Reaction System
Tubular Reaction Bar
Antibacklash Device
3 Position Self Contained
Angle of Turn Protractor
5 Degrees Increments
Includes
Male Plug
Material
Alloy Steel
Nonsparking
No
Finish
Chrome
Mountable
No
Color
Black
Insulated
No
Weight
4 lb
Measurement Type
SAE

Description

Maximum rated input: 250 ft-lbs (339 Nm)
Maximum rated output: 750 ft-lbs (1017 Nm)
Standard torque accuracy is +/- 5% of reading

Additional Features:

  • Reaction system: tubular reaction bar
  • Gear system: single stage planetary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.