Zoro Homepage
This item is Discontinued.
Proto Torque Screwdriver, 1/4", 7 to 36 in.-lb. J6106ACERT

Torque Screwdriver, 1/4", 7 to 36 in.-lb. (Discontinued)

  • Mfr # J6106ACERT
  • Zoro # G4332745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6106ACERT
Zoro #
G4332745
UPC #
662679005955
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
7 in

Description

This Proto J6106ACERT Torque Screwdriver has a 1/4" tip size and a primary scale range of 70 to 360 in-lb. With an accuracy of +/- 4.0% of torque reading at 20% to 100% of full scale, you can be sure this torque screwdriver will give you the right measurements. It also comes with a calibration certificate for your convenience. The drive size is 1/4", while the adjustable torque setting means you can choose from 7 different settings. This Proto Torque Screwdriver is built for use on a variety of jobs, and it will meet all your expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.