Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 1Dr, 200-1000 ft.-lb.

  • Mfr # J6023

  • Zoro # G7508331


product price: $2,520.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Head Type
Standard
Overall Length
69 in
Includes
(1) Case, (1) Extension Handle
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6023
Zoro #
G7508331
UPC #
662679131043
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
69 in
Overall Width
1 7/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case, (1) Extension Handle
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Standards
ASME B107.14M
Visual/Audible Indicators
Audible Click
Tether Capable
Tether Capable
Primary Scale Range
200 ft-lb to 1000 ft-lb
Primary Scale Increments
5 ft-lb
Calibration Certificate Included
No
Meets/Exceeds
ASME B107.14M
Min. Arc Swing
15 Degrees
Number of Geared Teeth
24
Min. Number of Cycles
5,000
Tether Style
Tether Capable
Head Movement
Fixed
Primary Scale Minimum Torque
200 ft-lb
Finish
Chrome
Torque Adjustability
Adjustable
Extended Data Testing
No
Handle Color
Silver
Dual Scale
Yes
Counterclockwise Accuracy
+/- 6%
Clockwise Accuracy
+/- 4%
Torque Setting
Pre-Set
Corrosion Resistant
Yes
Weight
24.5 lb
Torque Limiting Mechanism
Click-Type
Nonsparking
No
Insulated
No
Torque Range
200 ft-lb to 1000 ft-lb
Torque Increments
5 ft-lb
Primary Scale Maximum Torque
1,000 ft-lb

Description

Includes an extension handle
Torque wrench is 40" long. Weight and over all length are for torque wrench with the extension handle
Packaged in a metal box for easy storage

Additional Features:

  • Calibrated ± 4% of torque reading clockwise and ±6% counter clockwise at 20% to 100% of full scale
  • Certified wrenches to ±2% one direction are available upon request

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.