Zoro Homepage
This item is Discontinued.
Proto Torque Wrench, 30-150 ft.-lb., CW/CCW J6015C

Torque Wrench, 30-150 ft.-lb., CW/CCW (Discontinued)

  • Mfr # J6015C
  • Zoro # G0269053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6015C
Zoro #
G0269053
UPC #
662679136017
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
21-1/8"

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Molded Plastic Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Handle
Knurled With Screw-on End Cap
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
No
Standards
ASME B107.14M
Min. Arc Swing
15 Degrees
Visual/Audible Indicators
Audible Click
Primary Scale Increments
1 ft.-lb.
Primary Scale Range
30 to 150 ft.-lb.
Setting
Automatic Reset
Ratcheting Angle
15 Degrees
Meets/Exceeds
ASME B107.14M
Secondary Scale Range
47 to 210 Nm
Tether Capable
Tether Capable
Secondary Scale Increments
1.36 Nm
Calibration Certificate Included
No
Min. Number of Cycles
50,000
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting No, Rotation CW/CCW, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.