Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 3/4Dr, 41-9/16"

  • Mfr # J6020CXCERT

  • Zoro # G4065363


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Head Type
Standard
Overall Length
41 1/2 in
Includes
(1) Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6020CXCERT
Zoro #
G4065363
UPC #
662679081058
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
41 1/2 in
Overall Width
2 5/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Visual/Audible Indicators
Audible Click
Tether Capable
Tether Capable
Calibration Certificate Included
Yes
Primary Scale Range
120 ft-lb to 600 ft-lb
Primary Scale Increments
2 ft-lb
Number of Geared Teeth
24
Min. Number of Cycles
5,000
Weight
15.5 lb
Finish
Chrome
Torque Limiting Mechanism
Click-Type
Tether Style
Tether Capable
Counterclockwise Accuracy
+/- 6%
Dual Scale
Yes
Torque Increments
2 ft-lb
Extended Data Testing
Yes
Clockwise Accuracy
+/- 4%
Handle Color
Silver
Torque Range
120 ft-lb to 600 ft-lb
Corrosion Resistant
Yes
Nonsparking
No
Head Movement
Ratcheting
Torque Adjustability
Adjustable
Primary Scale Minimum Torque
120 ft-lb
Primary Scale Maximum Torque
600 ft-lb
Insulated
No
Torque Setting
Adjustable

Description

Calibrated to +/- 4% in clockwise direction and +/- 6% in counter clockwise direction
Calibration is accomplished by mechanical loading of each wrench in a horizontal position, and performing a three click test at 20%, 60% and 100% of maximum instrument capacity
Certification documents traceable to N.I.S.T. (National Institute of Standards and Technology). CERT Version Only

Additional Features:

  • Manufactured to meet precision/highly accurate applications such as military and aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.