This item is Discontinued.

Proto Torque Wrench, 3/8Dr, 1" -lb., 11-7/8" J6064C

Torque Wrench, 3/8Dr, 1" -lb., 11-7/8" (Discontinued)

  • Mfr # J6064C
  • Zoro # G3185901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J6064C
Zoro #
G3185901
UPC #
662679136079
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
11 1/4 in
Overall Width
1 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Handle
Knurled With Screw-on End Cap
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Primary Scale Increments
1 in-lb
Calibration Certificate Included
No
Tether Capable
Tether Capable
Min. Arc Swing
15 Degrees
Ratcheting Angle
15 Degrees
Min. Number of Cycles
50,000
Secondary Scale Range
5.7 N-m to 23.7 N-m
Secondary Scale Increments
0.11 N-m
Meets/Exceeds
ASME B107.14M
Visual/Audible Indicators
Audible Click
Setting
Automatic Reset
Primary Scale Range
40 in-lb to 200 in-lb
Number of Geared Teeth
24
Primary Scale Maximum Torque
200 in-lb
Torque Range
40 in-lb to 200 in-lb
Corrosion Resistant
Yes
Secondary Scale Maximum Torque
24 N-m
Primary Scale Minimum Torque
40 in-lb
Insulated
No
Dual Scale
Yes
Clockwise Accuracy
+/- 4%
Torque Limiting Mechanism
Click-Type
Secondary Scale Minimum Torque
6 N-m
Tether Style
Tether Capable
Head Movement
Fixed
Finish
Chrome
Torque Setting
Adjustable
Weight
2.6 lb
Counterclockwise Accuracy
+/- 6%
Handle Color
Silver
Extended Data Testing
No
Torque Increments
0.11 N-m, 1 in-lb
Torque Adjustability
Adjustable
Nonsparking
No

Description

Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 0.11 N-m, 1 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.