Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 3/8Dr, 16-80 ft.-lb.

  • Mfr # J6006CXCERT

  • Zoro # G7568687


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Head Type
Standard
Overall Length
15 in
Includes
(1) Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6006CXCERT
Zoro #
G7568687
UPC #
662679081003
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
15 in
Overall Width
1 7/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Primary Scale Increments
0.5 ft-lb
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Primary Scale Range
16 ft-lb to 80 ft-lb
Number of Geared Teeth
24
Min. Number of Cycles
5,000
Finish
Chrome
Weight
3 lb
Torque Increments
0.5 ft-lb
Dual Scale
Yes
Primary Scale Minimum Torque
16 ft-lb
Handle Color
Silver
Tether Style
Tether Capable
Insulated
No
Extended Data Testing
Yes
Primary Scale Maximum Torque
80 ft-lb
Counterclockwise Accuracy
+/- 6%
Clockwise Accuracy
+/- 4%
Torque Limiting Mechanism
Click-Type
Torque Adjustability
Adjustable
Corrosion Resistant
Yes
Nonsparking
No
Head Movement
Ratcheting
Torque Setting
Adjustable
Torque Range
16 ft-lb to 80 ft-lb

Description

Calibrated to +/- 4% in clockwise direction and +/- 6% in counter clockwise direction
Calibration is accomplished by mechanical loading of each wrench in a horizontal position, and performing a three click test at 20%, 60% and 100% of maximum instrument capacity
Certification documents traceable to N.I.S.T. (National Institute of Standards and Technology). CERT Version Only

Additional Features:

  • Manufactured to meet precision/highly accurate applications such as military and aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.