Zoro Homepage
This item is Discontinued.
Proto Torque Wrench Head, Box End, 14mm JH4-14MB

Torque Wrench Head, Box End, 14mm (Discontinued)

  • Mfr # JH4-14MB
  • Zoro # G6860481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH4-14MB
Zoro #
G6860481
UPC #
662679004460
Country of Origin
United States

Dimensions

Drive Size
H4
Size
35/64 in
Overall Length
3 3/16 in
Head Size
14mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
900 in-lb
Number of Points
12
Offset
7.5 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
Material
Alloy Steel
Measurement Type
Metric
Maximum Torque
900 in-lb
Box End Type
12-Point Box End
Finish
Black Oxide
Interchangeable Head Type
12-Point Box End
Compatible Mfg. Model Number
Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
Head Offset Angle
7.5 Degrees

Description

Interchangeable Torque Wrench Head, Drive Size H4, Size 35/64 in, Overall Length 3 3/16 in, Maximum Torque 900 in-lb, 7.5 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.