Zoro Homepage

Torque Wrench Head, Open End, 13mm

  • Mfr # JH4-13M

  • Zoro # G7008251


product price: $57.39
/ea

Key Features

Head Type
Open End
Drive Size
H4
Size
33/64 in
Overall Length
3 1/8 in
Max. Torque
495 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH4-13M
Zoro #
G7008251
UPC #
662679004545
Country of Origin
United States

Dimensions

Drive Size
H4
Size
33/64 in
Overall Length
3 1/8 in
Head Size
13mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
495 in-lb
Offset
15 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
Material
Alloy Steel
Interchangeable Head Type
Open End
Compatible Mfg. Model Number
Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
Maximum Torque
495 in-lb
Measurement Type
Metric
Finish
Black Oxide
Head Offset Angle
15 Degrees

Description

The Proto® TorquePlusTM Design, a high performance drive configuration which allows for quick and easy wrench engagement with the fastener flats, not the corners
12 point box end allows for fine indexing, helping to improve speed and access
Fits 4, 6 and 12 point fasteners

Additional Features:

  • Indexed to 7.5o to help keep shank clear of obstructions by allowing the user to flip the wrench over to continue turning the fastener
  • Countersunk on both sides to allow for easy application to the fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.