Shop PROTO
See all product information
Create Account
Torque Wrenches, Scale 8 to 40 ft-lb
- Mfr # J6004DR
- Zoro # G105929104
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Head Type
Standard
Overall Length
15 1/16 in
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise (+/- 4%)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J6004DR
- Zoro #
- G105929104
- UPC #
- 662679195137
- Country of Origin
- Italy
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 15 1/16 in
- Wire Rope Length
- 15 1/16 in
- Length
- 15 1/16 in
Details
- Item
- Torque Wrenches
- Head Type
- Standard
- Torque Measurement Type
- Foot-Pound, Newton-Meter
- Rotation
- Clockwise (+/- 4%)
- Ratcheting
- Yes
- Secondary Scale Increments
- 0.3 N-m
- Calibration Certificate Included
- Yes
- Primary Scale Range
- 8 to 40 ft-lb
- Primary Scale Increments
- 0.2 ft-lb
- Secondary Scale Range
- 10.8 to 54.2 Nm
- Primary Scale Minimum Torque
- 7 ft-lb
- Torque Increments
- 7 ft-lb
- Primary Scale Maximum Torque
- 35 ft-lb
Description
Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 8 to 40 ft-lb, Torque Increments 7 ft-lb, Primary Scale Minimum Torque 7 ft-lb, Primary Scale Maximum Torque 35 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise (+/- 4 Percent)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.