Click Torque Wrench Set 3Pcs 1/4 3/8 1/2 In Drive Dual-direction 72-Tooth, 3PK
- Mfr # HG-14381206
- Zoro # G923371628
product price:
$
78.75
/pk of 3, $26.25/ea
Key Features
Number of Geared Teeth
72
Width
8.27 in
Overall Length
17.72 in
Accuracy
±3% (clockwise)
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HG-14381206
- Zoro #
- G923371628
- UPC #
- 197988674573
- Country of Origin
- China
- Number of Geared Teeth
- 72
- Item
- Torque Wrench
- Accuracy
- ±3% (clockwise)
- Material
- Metal
- Product Style
- Scale Type
Dimensions
- Width
- 8.27 in
- Overall Length
- 17.72 in
- Height
- 2.95 in
Description
VEVOR Click Torque Wrench Set, 3 Pieces, 1/4, 3/8, 1/2 Inch Drive, 10-170 lbf-ft, 5-45 lbf-ft, 20-240 lbf-in, Dual-direction and Dual Range Scales, 72-Tooth, ±3% High Precision, for Bicycle Repair
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.