Torque Wrenches, Scale 50 to 250 ft-lb
- Mfr # J6014DR
- Zoro # G205929127
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Head Type
Standard
Overall Length
26 1/4 in
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise (+/- 4%)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J6014DR
- Zoro #
- G205929127
- UPC #
- 662679195168
- Country of Origin
- Italy
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 26 1/4 in
- Wire Rope Length
- 26 1/4 in
- Length
- 26 1/4 in
Details
- Item
- Torque Wrenches
- Head Type
- Standard
- Torque Measurement Type
- Foot-Pound, Newton-Meter
- Rotation
- Clockwise (+/- 4%)
- Ratcheting
- Yes
- Standards
- ASME B107.300-2010
- Secondary Scale Range
- 68 to 339 Nm
- Calibration Certificate Included
- Yes
- Primary Scale Increments
- 1 ft-lb
- Secondary Scale Increments
- 1.5 N-m
- Primary Scale Range
- 50 to 250 ft-lb
- Primary Scale Maximum Torque
- 250 ft-lb
- Finish
- Full Polish
- Torque Increments
- 50 ft-lb
- Weight
- 5.9 lb
- Primary Scale Minimum Torque
- 50 ft-lb
- Torque Setting
- Adjustable
Description
Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 50 to 250 ft-lb, Torque Increments 50 ft-lb, Primary Scale Minimum Torque 50 ft-lb, Primary Scale Maximum Torque 250 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise (+/- 4 Percent)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.