Shop GENIUS TOOLS
Create Account
(#5607175) 1.2 x 6.5mm Slotted Screwdriver 195mmL
- Mfr # 593+1965
- Zoro # G823584562
product price:Â
$
8.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+1965
- Zoro #
- G823584562
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5mm Blade 195mm Length Precision Drive Ergonomic Handle - 593+1965 Professional Hand Tool This slotted screwdriver is built for controlled, accurate fastening with a precisely machined 1.2 x 6.5mm tip and an overall length of 195mm. The plastic handle is shaped for a secure, steady grip to help maintain consistent contact with fasteners. Made from High Speed Steel, the blade is designed for high strength, durability, and anti-corrosive performance. It meets or exceeds ANSI standards and is intended for professional technicians who rely on tools that hold up to heavy, repeated use. Key Benefits 1.2 x 6.5mm slotted tip fits matching fasteners with consistent engagement. 195mm overall length balances reach and control for everyday bench work. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Precision-machined tip helps reduce cam-out and improves fastener contact. Ergonomic plastic handle promotes a firm grip for steadier torque control. Meets or exceeds ANSI standards for dependable shop-grade performance. SKU 593+1965 is a professional-grade slotted screwdriver designed to deliver reliable tip fit and repeatable performance. With a durable High Speed Steel blade, ANSI compliance, and an ergonomic handle, it supports accurate work while maintaining corrosion resistance and long-term durability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.