Torque Wrenches, Scale 30 to 150 ft-lb
- Mfr # J6016DR
- Zoro # G705929061
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Head Type
Standard
Overall Length
20 11/16 in
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise (+/- 4%)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J6016DR
- Zoro #
- G705929061
- UPC #
- 662679195151
- Country of Origin
- Italy
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 20 11/16 in
- Wire Rope Length
- 20 11/16 in
- Length
- 20 11/16 in
Details
- Item
- Torque Wrenches
- Head Type
- Standard
- Torque Measurement Type
- Foot-Pound, Newton-Meter
- Rotation
- Clockwise (+/- 4%)
- Ratcheting
- Yes
- Standards
- ASME B107.300-2010
- Calibration Certificate Included
- Yes
- Secondary Scale Increments
- 1 N-m
- Secondary Scale Range
- 41 to 203 Nm
- Primary Scale Increments
- 1 ft-lb
- Primary Scale Range
- 30 to 150 ft-lb
- Torque Increments
- 30 ft-lb
- Weight
- 5 lb
- Primary Scale Minimum Torque
- 30 ft-lb
- Primary Scale Maximum Torque
- 150 ft-lb
- Finish
- Full Polish
- Torque Setting
- Adjustable
Description
Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 30 to 150 ft-lb, Torque Increments 30 ft-lb, Primary Scale Minimum Torque 30 ft-lb, Primary Scale Maximum Torque 150 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise (+/- 4 Percent)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.