Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. SAE Crowfoot Wrench Set, Heat Treated, Chrome Plated, Storage Rail
- Mfr # W351
- Zoro # G023310367
product price:Â
$
32.99
/ea
Key Features
SAE or Metric
SAE
Color
Silver
Case Included
Yes
Type
Crowfoot
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W351
- Zoro #
- G023310367
- UPC #
- 39564103629
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Set-Crowfoot
- SAE or Metric
- SAE
- Color
- Silver
- Case Included
- Yes
- Type
- Crowfoot
- Material
- Steel
- Flex Head
- No
- Grade
- Professional
- Ratcheting
- No
Description
The Performance Tool W351 SAE Crowfoot Wrench Set is crafted from heat-treated alloy steel and drop forged for enhanced strength. These wrenches boast a polished, chrome-plated finish. Complete with a bonus storage rail.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.