Zoro Homepage

Torsion Bit, 1/4", Hex, T45, 1"

  • Mfr # J60564

  • Zoro # G5676329


product price: $4.29
/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
5/16 in
SAE or Metric
SAE, Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60564
Zoro #
G5676329
UPC #
662679562199
Country of Origin
Canada

Dimensions

Overall Length
1 in
Hex Shank Size
5/16 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T45
Point Size
T45
Shank Size
5/16 in
Drive Size
5/16"
Bit Industry Size
T45

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Black Oxide
Material
S2 Steel
Application - Tools
Power
Single End/Double End
Single End
Impact Rated
Not Impact Rated
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
For Use With
Bid Driver
Number of Pieces
1
Shank Shape
Hex
Head Style
Torx(R)
For Tool Type
Power
Product Type
Insert Bit
End Design
Single End
Compatible Product Type
Bid Driver

Description

Not for use on impact applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.