Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, No 1, 1", S2 Steel

  • Mfr # J60004

  • Zoro # G7466365


product price: $1.19
/ea

Key Features

Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60004
Zoro #
G7466365
UPC #
662679561376
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Shank Size
1/4 in
Point Size
#1
Tip Size
#1
Bit Industry Size
#1

Details

Item
Insert Bit
Bit Style
Phillips ACR
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
S2 Steel
Single End/Double End
Single End
For Use With
Bid Driver
Impact Rated
Not Impact Rated
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
Application - Tools
Hand
Tip Type
ACR
Shank Shape
Hex
End Design
Single End
For Tool Type
Hand
Product Type
Insert Bit
Series
Proto
Head Style
Phillips
Compatible Product Type
Bid Driver
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial

Description

Not for use on impact applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.