Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, No 3, 1", S2 Steel

  • Mfr # J61006

  • Zoro # G5288017


product price: $0.73
/ea

Key Features

Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J61006
Zoro #
G5288017
UPC #
662679560225
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#3
Shank Size
1/4 in
Point Size
#3
Tip Size
#3
Bit Industry Size
#3

Details

Item
Insert Bit
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
S2 Steel
Single End/Double End
Single End
For Use With
Bid Driver
Application - Tools
Hand
Impact Rated
Not Impact Rated
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Tip Type
Standard
Shank Shape
Hex
Compatible Product Type
Bid Driver
Series
Proto
For Tool Type
Hand
Measurement System
Imperial
Product Type
Insert Bit
Includes Bit Holder
Bit Holder Not Included
Head Style
Square
End Design
Single End

Description

Not for use on impact applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.