Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel

  • Mfr # J60514

  • Zoro # G5288071


product price: $2.95
/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60514
Zoro #
G5288071
UPC #
662679561499
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T25
Shank Size
1/4 in
Point Size
T25
Tip Size
T25
Bit Industry Size
T25

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
S2 Steel
Impact Rated
Not Impact Rated
For Use With
Bid Driver
Fastening Tool Item
Insert Bit
Single End/Double End
Single End
Application - Tools
Hand
Fastening Tool Material
S2 Steel
Shank Shape
Hex
Tip Type
Standard
Product Type
Insert Bit
Measurement System
Imperial
Includes Bit Holder
Bit Holder Not Included
Head Style
Torx(R)
End Design
Single End
For Tool Type
Hand
Series
Proto
Compatible Product Type
Bid Driver

Description

Not for use on impact applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.