Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel
Mfr # J60516
Zoro # G5288202
product price: $2.29
/eaKey Features
Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J60516
Zoro #
G5288202
UPC #
662679561505
Country of Origin
United States
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T27
Shank Size
1/4 in
Point Size
T27
Tip Size
T27
Bit Industry Size
T27
Description
Not for use on impact applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.