Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel

  • Mfr # J60518

  • Zoro # G5288087


product price: $3.79
/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60518
Zoro #
G5288087
UPC #
662679561512
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T30
Shank Size
1/4 in
Point Size
T30
Tip Size
T30
Bit Industry Size
T30

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
S2 Steel
Application - Tools
Hand
Impact Rated
Not Impact Rated
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
For Use With
Bid Driver
Tip Type
Standard
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Bid Driver
For Tool Type
Hand
Measurement System
Imperial
End Design
Single End
Head Style
Torx(R)
Product Type
Insert Bit
Series
Proto

Description

Not for use on impact applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.