Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Chain Wrench 16-1/2"

  • Mfr # J801

  • Zoro # G3503482


product price: $66.49
/ea

Key Features

Pipe Capacity
7/8 in to 4 in
Chain Length
16 1/2 in
Overall Length
16 1/2 in
Jaw Type
Single End
Handle Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J801
Zoro #
G3503482
UPC #
662679110048
Country of Origin
United States

Dimensions

Chain Length
16 1/2 in
Overall Length
16 1/2 in
Outside Dia. Tubing
4 in
Chain Width
3/8 in
Minimum Pipe Diameter
7/8 in
Handle Length
16 1/2 in
For Outside Diameter
4 in

Details

Item
Chain Wrench
Pipe Capacity
7/8 in to 4 in
Jaw Type
Single End
Handle Material
Alloy Steel
Jaw Material
Alloy Steel
Single End/Double End
Single End
Nonsparking
No
Finish
Satin
Handle Type
One Piece
Handle Color
Black
Chain Material
Alloy Steel
Breaking Strength
6,200 lbf
Standards
ASME
Color
Black
Non-Magnetic
No
Corrosion Resistant
Yes

Description

Chain Wrench, Alloy Steel, For Outside Diameter 4 in, Minimum Pipe Diameter 7/8 in, Overall Length 16 1/2 in, One Piece, Nonsparking No, Non-Magnetic No, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.