Shop PROTO

Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV5539RD13DT
  • Zoro # G8681218

product price: 
$
2,444.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
13
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
55 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSTV5539RD13DT
Zoro #
G8681218
UPC #
662679191429
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
13
Color
Desert Tan
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Drawer Capacity
125 lb
Gauge
18 ga
Load Rating
2000 lb
Locking System
Keyed
Number of Shelves
1
Tool Box Duty Rating
Heavy Duty
Drawer Color
Gray
Work Surface Material
Vinyl
Finish
Powder Coat
Drawer Slides
Soft-Close Ball Bearing
Series
Velocity
Caster Wheel Material
Polyurethane
Caster Material
Rubber
Caster Type
Roller Bearing
Storage Capacity
19,153 cu in
Body Material
Steel
Drawer Finish
Textured Carbon Gray
Cabinet Top Liner Material
Vinyl
Drawer Slide Function
Ball Bearing
Drawer Liner Material
Vinyl
Handle Grip Style
Ergonomic
Duty Rating
Heavy Duty
Body Gauge
18 ga
Smallest Maximum Drawer Load Capacity
125 lb
Finish/Color
Gloss Gray
Drawer Slide Type
Ball Bearing
Largest Maximum Drawer Load Capacity
200 lb
Body Color
Tan
Total Load Capacity
4,000 lb
Body Finish
Desert Tan
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Features
Fully Extending
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Gauge
18 ga
Total Storage Capacity
19,153 cu in
Drawer Range
11 to 15
Body Finish/Color
Gloss Gray

Dimensions

Width
55 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Height
38 1/2 in
Overall Width
55 in
Overall Depth
22 3/8 in
Caster Size
6 in x 2 in
Caster Width
2 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Width Range
50 in to 59 in Wide
Overall Dimensions
55 in W x 22 3/8 in D x 38 1/2 in H
Dimensions
55 in W x 22 3/8 in D x 38 1/2 in H
Fits Chest Size
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125-200 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 1000 lb per caster capacity for 4,000 lbs of heavy duty operation
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Ergonomic metal side handle for easy gripping and handling
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners and roller cabinet vinyl top mats

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.