Shop PROTO

Velocity Top Chest, 12 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 28 in H

  • Mfr # JSTV4228CD12RG
  • Zoro # G9216620

product price: 
$
1,708.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
12
Material
Steel
Includes
2x Cylinder Keys
Width
42 in
Depth
22-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSTV4228CD12RG
Zoro #
G9216620
UPC #
662679191535
Country of Origin
United States
Item
Top Chest
Number of Drawers
12
Color
Red/Gray
Material
Steel
Includes
2x Cylinder Keys
Series
Velocity
Drawer Capacity
125 lb
Locking System
Keyed
Handle Design
Wide
Drawer Slides
Soft-Close Ball Bearing
Load Rating
1,750 lb
Storage Capacity
12,212 cu in
Gauge
18 ga
Drawer Color
Gray
Tool Box Duty Rating
Heavy Duty
Finish
Powder Coat
Body Color
Red
Body Material
Steel
Drawer Material
Steel
Total Load Capacity
1,750 lb
Drawer Slide Type
Ball Bearing
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Duty Rating
Heavy Duty
Total Storage Capacity
12,212 cu in
Body Gauge
18 ga
Drawer Liner Material
Vinyl
Largest Maximum Drawer Load Capacity
125 lb
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Gauge
18 ga
Body Finish
Gloss
Drawer Slide Features
Soft-Close
Finish/Color
Gloss Red
Drawer Finish
Gloss
Drawer Range
11 to 15
Style
Top Chest
Body Finish/Color
Gloss Red
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Width
42 in
Depth
22-1/2 in
Height
28 in
Overall Width
42 in
Overall Depth
22 3/8 in
Overall Height
28 in
Width Range
40 in to 49 in Wide
Dimensions
42 in W x 22 3/8 in D x 28 in H
Overall Dimensions
42 in W x 22 3/8 in D x 28 in H

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.