Shop PROTO

Velocity Top Chest, 5 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 20 in H

  • Mfr # JSTV2720CS05RD
  • Zoro # G9216858

product price: 
$
1,118.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Material
Steel
Includes
2x Cylinder Keys
Width
27 in
Depth
22-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSTV2720CS05RD
Zoro #
G9216858
UPC #
662679191177
Country of Origin
United States
Item
Top Chest
Number of Drawers
5
Color
Red
Material
Steel
Includes
2x Cylinder Keys
Gauge
18 ga
Handle Design
Wide
Drawer Slides
Soft-Close Ball Bearing
Tool Box Duty Rating
Heavy Duty
Drawer Color
Red
Load Rating
875 lb
Storage Capacity
4,945 cu in
Series
Velocity
Locking System
Keyed
Drawer Capacity
125 lb
Finish
Powder Coat
Shop By
New Products
Body Material
Steel
Drawer Slide Type
Ball Bearing
Drawer Range
1 to 5
Drawer Finish
Gloss
Drawer Gauge
18 ga
Drawer Liner Material
Vinyl
Total Storage Capacity
4,945 cu in
Drawer Material
Steel
Body Color
Red
Number of Keys Included
2
Body Finish
Gloss
Style
Top Chest
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Function
Fully Extended Ball Bearing
Largest Maximum Drawer Load Capacity
125 lb
Total Load Capacity
875 lb
Finish/Color
Gloss Red
Duty Rating
Heavy Duty
Drawer Slide Features
Soft-Close
Body Gauge
18 ga
Body Finish/Color
Gloss Red
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Width
27 in
Depth
22-1/2 in
Height
20 in
Overall Width
27 in
Overall Height
20 in
Overall Depth
22 3/8 in
Width Range
Less than 30 in Wide
Overall Dimensions
27 in W x 22 3/8 in D x 20 in H
Dimensions
27 in W x 22 3/8 in D x 20 in H

Description

Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Red, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Soft-Close, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Gloss Red, Includes 2x Cylinder Keys, Includes Drawer Liners Drawer Liners Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.