Shop PROTO

Velocity Top Chest, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 28 in H

  • Mfr # JSTV2728CS07DT

  • Zoro # G9216876


product price:  $1,175.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Material
Steel
Includes
2x Cylinder Keys
Width
27 in
Depth
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSTV2728CS07DT
Zoro #
G9216876
UPC #
662679191214
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
28 in
Overall Height
28 in
Overall Width
27 in
Overall Depth
22 3/8 in
Width Range
Less than 30 in Wide
Dimensions
27 in W x 22 3/8 in D x 28 in H
Overall Dimensions
27 in W x 22 3/8 in D x 28 in H

Details

Item
Top Chest
Number of Drawers
7
Color
Desert Tan
Material
Steel
Includes
2x Cylinder Keys
Storage Capacity
7,409 cu in
Drawer Capacity
125 lb
Tool Box Duty Rating
Heavy Duty
Series
Velocity
Load Rating
1,125 lb
Gauge
18
Locking System
Keyed
Handle Design
Wide
Drawer Color
Gray
Finish
Powder Coat
Drawer Slides
Soft-Close Ball Bearing
Shop By
New Products
Body Color
Tan
Drawer Gauge
18 ga
Finish/Color
Gloss Tan
Drawer Slide Function
Fully Extended Ball Bearing
Style
Top Chest
Total Load Capacity
1,125 lb
Body Material
Steel
Drawer Finish
Gloss
Number of Keys Included
2
Drawer Slide Features
Soft-Close
Body Finish
Gloss
Total Storage Capacity
7,409 cu in
Drawer Range
6 to 10
Duty Rating
Heavy Duty
Body Gauge
18 ga
Drawer Liner Material
Vinyl
Largest Maximum Drawer Load Capacity
125 lb
Drawer Material
Steel
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Type
Ball Bearing
Body Finish/Color
Gloss Tan

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.