Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H

  • Mfr # JSTV2728CS07RD

  • Zoro # G9216849


product price:  $1,312.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Material
Steel
Includes
2x Cylinder Keys
Width
27 in
Depth
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSTV2728CS07RD
Zoro #
G9216849
UPC #
662679191191
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
28 in
Overall Width
27 in
Overall Height
28 in
Overall Depth
22 3/8 in
Width Range
Less than 30 in Wide
Overall Dimensions
27 in W x 22 3/8 in D x 28 in H
Dimensions
27 in W x 22 3/8 in D x 28 in H

Details

Item
Top Chest
Number of Drawers
7
Color
Red
Material
Steel
Includes
2x Cylinder Keys
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
125 lb
Locking System
Keyed
Drawer Color
Red
Gauge
18
Drawer Slides
Soft-Close Ball Bearing
Handle Design
Wide
Series
Velocity
Finish
Powder Coat
Storage Capacity
7,409 cu in
Load Rating
1,125 lb
Shop By
New Products
Total Storage Capacity
7,409 cu in
Drawer Gauge
18 ga
Finish/Color
Gloss Red
Drawer Range
6 to 10
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Features
Soft-Close
Drawer Finish
Gloss
Body Finish
Gloss
Body Gauge
18 ga
Drawer Liner Material
Vinyl
Total Load Capacity
1,125 lb
Style
Top Chest
Body Material
Steel
Largest Maximum Drawer Load Capacity
125 lb
Drawer Material
Steel
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Fully Extended Ball Bearing
Number of Keys Included
2
Body Color
Red
Body Finish/Color
Gloss Red

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.