Velocity Top Chest, 8 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 28 in H

  • Mfr # JSTV5528CD08RD

  • Zoro # G9218127


product price:  $2,038.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Includes
2x Cylinder Keys
Width
55 in
Depth
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSTV5528CD08RD
Zoro #
G9218127
UPC #
662679191375
Country of Origin
United States

Dimensions

Width
55 in
Depth
22-1/2 in
Height
28 in
Overall Width
55 in
Overall Height
28 in
Overall Depth
22 3/8 in
Width Range
50 in to 59 in Wide
Overall Dimensions
55 in W x 22 3/8 in D x 28 in H
Dimensions
55 in W x 22 3/8 in D x 28 in H

Details

Item
Top Chest
Number of Drawers
8
Color
Red
Material
Steel
Includes
2x Cylinder Keys
Locking System
Keyed
Series
Velocity
Storage Capacity
18,552 cu in
Tool Box Duty Rating
Heavy Duty
Handle Design
Wide
Drawer Slides
Soft-Close Ball Bearing
Finish
Powder Coat
Drawer Color
Red
Load Rating
1,250 lb
Drawer Capacity
125 lb
Gauge
18
Duty Rating
Heavy Duty
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Slide Features
Soft-Close
Drawer Liner Material
Vinyl
Drawer Material
Steel
Body Color
Red
Total Storage Capacity
18,552 cu in
Body Material
Steel
Drawer Range
6 to 10
Total Load Capacity
1,250 lb
Finish/Color
Gloss Red
Style
Top Chest
Largest Maximum Drawer Load Capacity
125 lb
Body Gauge
18 ga
Drawer Finish
Gloss
Body Finish
Gloss
Drawer Gauge
18 ga
Number of Keys Included
2
Drawer Slide Type
Ball Bearing
Body Finish/Color
Gloss Red

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.