Zoro Homepage
This item is Discontinued.
Proto 550S Rolling Cabinet, 20 Drawer, Gray, Steel, 67" W x 25-1/4" D x 41" H J556741-20DG

550S Rolling Cabinet, 20 Drawer, Gray, Steel, 67" W x 25-1/4" D x 41" H (Discontinued)

  • Mfr # J556741-20DG
  • Zoro # G4325417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J556741-20DG
Zoro #
G4325417
UPC #
662679152178
Country of Origin
Unknown

Dimensions

Width
67"
Depth
25-1/4"
Height
41"
Caster Size
6" x 2"

Description

Rolling Cabinet, 550S Series, Industrial Premium, Width 67 in, Depth 25 1/4 in, Height 41 in, Number of Drawers 20, Gray, Drawer Color Gray, Drawer Capacity 250 lb., Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 30,519 cu. in., Load Rating 3600 lb., Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.