Zoro Homepage
This item is Discontinued.
Proto 550S Rolling Cabinet, 20 Drawer, Gray, Steel, 88-1/4" W x 27" D x 46-3/8" H J558846-20DG

550S Rolling Cabinet, 20 Drawer, Gray, Steel, 88-1/4" W x 27" D x 46-3/8" H (Discontinued)

  • Mfr # J558846-20DG
  • Zoro # G4325907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J558846-20DG
Zoro #
G4325907
UPC #
662679156886
Country of Origin
Unknown

Dimensions

Width
88-1/4"
Depth
27"
Height
46-3/8"
Caster Size
6" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
20
Color
Gray
Material
Steel
Includes
Drawer Liners
Features
Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Drawer Color
Gray
Caster Type
(2) Fixed with Lock, (2) Swivel
Series
550S
Load Rating
3600 lb.
Drawer Slides
Ball Bearing, Full Extension
Caster Wheel Material
Glass Filled Nylon
Storage Capacity
48,654 cu. in.
Work Surface Material
Steel, Vinyl
Drawer Capacity
400 lb.
Finish
Gloss/Matte
Handles
Ergonomic Metal Side
Tool Storage Type Included
Rolling Cabinet
Number of Shelves
0
Tool Box Duty Rating
Industrial Premium
Locking System
Heavy Duty Locks with Tubular Keys
For Use With
Proto 550 Series
Gauge
Bottom: 14, Side: 16, Drawers: 18
Configuration
Center Bank: (1) 59" W x 24-3/4" D x 6-7/8" H, (2) 37-3/8" W x 24-3/4" D x 2-1/4" H, (2) 37-3/8" W x 24-3/4" D x 3-3/8" H, (1) 37-3/8" W x 24-3/4" D x 4-1/2" H, (1) 37-3/8" W x 24-3/4" D x 6-7/8" H, Left Bank: (1) 18-5/8" W x 24-3/4" D x 6-7/8" H, (2) 18-

Description

Rolling Cabinet, 550S Series, Industrial Premium, Width 88 1/4 in, Depth 27 in, Height 46 3/8 in, Number of Drawers 20, Gray, Drawer Color Gray, Drawer Capacity 400 lb., Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 48,654 cu. in., Load Rating 3600 lb., Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Glass Filled Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.