This item is Discontinued.

Proto 550S Rolling Cabinet, 8 Drawer, Gray, Steel, 50" W x 25-1/4" D x 41" H J555041-8DG-1S

550S Rolling Cabinet, 8 Drawer, Gray, Steel, 50" W x 25-1/4" D x 41" H (Discontinued)

  • Mfr # J555041-8DG-1S
  • Zoro # G4325076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555041-8DG-1S
Zoro #
G4325076
UPC #
662679152680
Country of Origin
Unknown

Dimensions

Width
50"
Depth
25-1/4"
Height
41"
Caster Size
6" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
8
Color
Gray
Material
Steel
Includes
Drawer Liners
Features
Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Handles
Ergonomic Metal Side
Series
550S
Tool Box Duty Rating
Industrial Premium
Locking System
Heavy Duty Locks with Tubular Keys
Work Surface Material
Steel, Vinyl
Tool Storage Type Included
Rolling Cabinet
Storage Capacity
20,092 cu. in.
For Use With
Proto 550 Series
Caster Wheel Material
Glass Filled Nylon
Load Rating
3600 lb.
Caster Type
(2) Fixed with Lock, (2) Swivel
Configuration
Center Bank: (1) 44-7/16" W x 23" D x 4" H, Left Bank: (4) 28" W x 23" D x 1-3/4" H, (3) 28" W x 23" D x 4" H, Right Bin: (1) 13-7/16" W x 23" D x 18" H with (1) 3-27/32" H Shelf
Drawer Capacity
250 lb.
Gauge
Bottom: 14, Side: 16, Drawers: 18
Finish
Gloss/Matte
Drawer Color
Gray
Drawer Slides
Ball Bearing, Full Extension
Number of Shelves
1

Description

Rolling Cabinet, 550S Series, Industrial Premium, Width 50 in, Depth 25 1/4 in, Height 41 in, Number of Drawers 8, Gray, Drawer Color Gray, Drawer Capacity 250 lb., Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 20,092 cu. in., Load Rating 3600 lb., Caster Size 6 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.