Zoro Homepage

Workstation Top, 25" L, 34" W, 1-1/2" Thick

  • Mfr # J4534-HWT

  • Zoro # G1979859


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Overall Width
33 3/4 in
Overall Height
1 1/2 in
Pattern
Wood Grain
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4534-HWT
Zoro #
G1979859
UPC #
662679111939
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
33 3/4 in
Overall Height
1 1/2 in
Length
25 in
Width
34 in
Height
1 1/2 in
Thickness
1 1/2 in

Details

Item
Workstation Top
Pattern
Wood Grain
Includes
Mounting Hardware
Color
Wood
Features
1 1/2 in Thick Hardwood Work Surface
Material
Wood
Finish
Powder Coated
For Use With
J553441-6xx, J553441-7xx, J553441-8xx
Type
Side Shelf
Compatible with Product Type
Roller Cabinets
Series
550S
Includes Mounting Hardware
Mounting Hardware Included
Compatible with Manufacturer Model No.
Proto 550S

Description

Made of hard wood
Natural wood stain
Wood grain pattern

Additional Features:

  • Rounded edges
  • For use with 550 Series roller cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.