Workstation Top, 25" L, 50" W, 1-1/2" Thick
Mfr # J4550-SST
Zoro # G1979831
product price: $778.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Overall Width
50 1/8 in
Overall Height
1 1/2 in
Features
Raised Front Lip Prevents Parts from Rolling off the Work Surface
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4550-SST
Zoro #
G1979831
UPC #
662679157609
Country of Origin
United States
Dimensions
Overall Length
25 in
Overall Width
50 1/8 in
Overall Height
1 1/2 in
Height
1 1/2 in
Length
25 in
Width
50 in
Thickness
1 1/2 in
Details
Item
Workstation Top
Features
Raised Front Lip Prevents Parts from Rolling off the Work Surface
Type
Heavy Duty
For Use With
J555041-10xx, J555041-12xx, J555041-7xx-1S, J555041-8xx-1S, J555041-8xx-2S
Includes
Mounting Hardware
Finish
Powder Coated
Material
Stainless Steel
Pattern
Solid
Color
Black
Series
550S
Includes Mounting Hardware
Mounting Hardware Included
Compatible with Manufacturer Model No.
J555041-10xx, J555041-12xx, J555041-7xx-1S, J555041-8xx-1S, J555041-8xx-2S
Compatible with Product Type
Roller Cabinets
Description
High grade 1/16” thick, 16 gauge 304 stainless steel wrapped around a wood core
Raised front lip prevents parts from rolling off the work surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.