Zoro Homepage
This item is Discontinued.
Proto Workstation Top, 25" L, 54" W, 1-1/2" H J4454-SST

Workstation Top, 25" L, 54" W, 1-1/2" H (Discontinued)

  • Mfr # J4454-SST
  • Zoro # G1979883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4454-SST
Zoro #
G1979883
UPC #
662679157616
Country of Origin
Unknown

Dimensions

Overall Length
18 in
Overall Width
54 5/8 in
Overall Height
1 1/2 in
Width
54 in
Length
25 in
Height
1 1/2 in
Thickness
1 1/2 in

Details

Item
Workstation Top
Type
Heavy Duty
Color
Black
Features
High Grade 1/16 in Thick, Raised Front Lip Prevents Parts from Rolling off the Work Surface
Includes
Mounting Hardware
Material
Stainless Steel
Finish
Powder Coated
For Use With
J545442-14xx
Pattern
Solid
Includes Mounting Hardware
Yes
Compatible with Product Type
Side Cabinet
Compatible with Manufacturer Model No.
J541529-6BK-SC, J541529-6BL-SC, J541529-6DB-SC, J541529-6RD-SC, J541529-6SG-SC
Series
540S

Description

Workstation Top, Color Black, Compatible with Brand and Series Proto 540S, Material Stainless Steel, Overall Height 1 1/2 in, Overall Length 18 in, Overall Width 54 5/8 in, Compatible with Manufacturer Model No. J541529-6BK-SC, J541529-6BL-SC, J541529-6DB-SC, J541529-6RD-SC, J541529-6SG-SC, Compatible with Product Type Side Cabinet, Features High Grade 1/16 in Thick, Raised Front Lip Prevents Parts from Rolling off the Work Surface, For Use With J545442-14xx, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.