Workstation Top, 50-1/5 x24-13/16 In, Wood

  • Mfr # J4550-HWT

  • Zoro # G7556665


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Color
Wood
Material
Wood
For Use With
450 Series Roller Cabinets
Features
Clear Lacquer Top with Radius Edges
Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4550-HWT
Zoro #
G7556665
UPC #
076174408454
Country of Origin
United States

Dimensions

Thickness
1 1/2 in
Length
50 1/5 in
Width
24 13/16 in
Height
1 1/2 in
Overall Width
50 1/8 in
Overall Height
1 1/2 in
Overall Length
25 in

Details

Item
Workstation Top
Color
Wood
Material
Wood
For Use With
450 Series Roller Cabinets
Features
Clear Lacquer Top with Radius Edges
Pattern
Wood Grain
Series
550S
Compatible with Product Type
Roller Cabinets
Compatible with Manufacturer Model No.
Proto 550S
Includes Mounting Hardware
Mounting Hardware Included

Description

Made of hard wood
Natural wood stain
Wood grain pattern

Additional Features:

  • Rounded edges
  • For use with 550 Series roller cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.