Workstation Top Kit, Tan, 28 in x 23 in
Mfr # JSTV27-HWT-S
Zoro # G012844125
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Wood
Overall Height
3 in
Pattern
Wood Grain
Series
Proto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSTV27-HWT-S
Zoro #
G012844125
UPC #
662679203078
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
28 in
Overall Width
23 in
Details
Item
Workstation Top Kit
Color
Tan
Material
Wood
Pattern
Wood Grain
Series
Proto
Compatible with Manufacturer Model No.
JSTV2739RS04xx, JSTV2739RS07xx, JSTV2739RS08xx
Compatible with Product Type
Roller Cabinets
Includes Mounting Hardware
Mounting Hardware Included
Description
Workstation Top Kit, Color Tan, Material Wood, Overall Height 3 in, Overall Length 28 in, Overall Width 23 in, Compatible with Manufacturer Model No. JSTV2739RS04xx, JSTV2739RS07xx, JSTV2739RS08xx, Compatible with Product Type Roller Cabinets, Includes Mounting Hardware Mounting Hardware Included, Pattern Wood Grain, Series Proto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.