Zoro Homepage

Workstation Top Kit, Tan, 43 in x 23 in

  • Mfr # JSTV42-HWT-S

  • Zoro # G312844146


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Wood
Overall Height
3 in
Overall Length
43 in
Series
Proto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSTV42-HWT-S
Zoro #
G312844146
UPC #
662679203085
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Length
43 in
Overall Width
23 in

Details

Item
Workstation Top Kit
Color
Tan
Material
Wood
Series
Proto
Pattern
Wood Grain
Compatible with Manufacturer Model No.
JSTV4239RD14xx
Compatible with Product Type
Roller Cabinets
Includes Mounting Hardware
Mounting Hardware Included

Description

Workstation Top Kit, Color Tan, Material Wood, Overall Height 3 in, Overall Length 43 in, Overall Width 23 in, Compatible with Manufacturer Model No. JSTV4239RD14xx, Compatible with Product Type Roller Cabinets, Includes Mounting Hardware Mounting Hardware Included, Pattern Wood Grain, Series Proto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.